Stainless Steel Single Shell Tank - 2,500 Gallon

Stainless Steel Single Shell Tank - 2,500 Gallon

Stainless Steel Single Shell Tank-2,500 Gallon. 304 stainless steel construction. Wall thickness: 0.105 in. Inside straight wall dimensions: 7 ft. 1 in. dia. x 7 ft. 10 in. Manhole cover diameter: 18 in. Tank is equipped with a Cherry-Burrell pneumatic discharge valve. Product Outlet is 2.5 in. ACME thread with a 13 in. centerline height from ground. Inlets: (1) 3 in. dia. ACME fittings, (1) 2 in. dia. ACME fittings, (1) 2-1/2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. ACME port. Overall dimensions: 88 in. dia. x 9 ft. 8 in. H.

Product Details
  • Stock No: UGHB004.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet is 2.5 in. ACME thread with a 13 in. centerline height from ground. Inlets: (1) 3 in. dia. ACME fittings, (1) 2 in. dia. ACME fittings, (1) 2- 1/2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. ACME port
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 88
  • Height (Inches): 116
Additional Product Details
Stainless Steel Single Shell Tank - 2,500 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed