Stainless Steel Single Shell Tank - 45 gallon

Stainless Steel Single Shell Tank - 45 gallon

Stainless Steel Single Shell Tank. Approximate capacity: 45 gallons. Inside straight wall dimensions: 1 ft. 9 in. dia. x 2 ft. 6 in. H. Inlets: (1) 2 in. dia. ACME fitting, (1) 4 in. dia. S-line fitting, (1) 6 in. dia. port. Outlets: (1) 1 in. dia. port (overflow), (1) 1 in. dia. bevel with hex nut fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. 9 in. W x 4 ft. 5 in. H. (GI).

Product Details
  • Stock No: DNBA220
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Single Shell Tank - 45 gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed