Stainless Steel Single Shell Tank- 50 Gallon

Stainless Steel Single Shell Tank- 50 Gallon

Stainless Steel Single Shell Tank- 50 Gallon. Flip-top front lid. Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 24-1/2 in. dia. x 60 in. H.
Product Details
  • Stock No: HDDF289.1a
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 2 in. dia. threaded fitting
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 24.5
  • Height (Inches): 60
Additional Product Details
Stainless Steel Single Shell Tank- 50 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed