- Product Details
Stainless Steel Single Shell Tank- 50 Gallon
Stainless Steel Single Shell Tank- 50 Gallon. Inside dimensions: 24 in. dia. x 33 in. H. Access door: 17 in. W x 20 in. H (with clasps, on side of tank). Maneuvers on 2 wheels and 2 on casters. 2 in. W x 20 in. H side view port. Inlets: (1) 5 in. dia. port, (1) 6 in. dia. port. Outlet: (1) 6 in. L x 6 in. W discharge. Overall dimensions: 31 in. L x 24 in. W x 57-1/2 in. H.
Product Details
- Stock No: OI98B.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









