Stainless Steel Single Shell Tank - 50 gallons

Stainless Steel Single Shell Tank - 50 gallons

Stainless Steel Single Shell Tank. Approximate capacity: 50 gallons. Flip top lid. Drain: 1.5 inch tri-clamp. Internal dimensions: 22 in. dia. x 33 in. high.
Product Details
  • Stock No: NMCN030F
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 22
  • Height (Inches): 33
Additional Product Details
Stainless Steel Single Shell Tank - 50 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed