Stainless Steel Single Shell Tank - 590 Gallons

Stainless Steel Single Shell Tank - 590 Gallons

Stainless Steel Single Shell Tank. Approximate capacity: 590 gallons. Inside straight-wall dimensions: 5 ft. 3 in. L x 3 ft. 9 in. W x 4 ft. H. Inlets/ outlets: (1) 3 in. dia. tri-clamp port, (1) 4 in. dia. tri-clamp port. Overall dimensions: 4 ft. 4 in. L x 2 ft. 10-1/2 in. W x 4 ft. 6-1/2 in. H.(H17).

Product Details
  • Stock No: NOI1017
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Single Shell Tank - 590 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed