Stainless Steel Single Wall Tank - 95 Gallon

Stainless Steel Single Wall Tank - 95 Gallon

Stainless Steel Single Wall Tank. 30 in. dia x 32 in. deep, approximately 95 gallon capacity. Includes 5 hp pump and stainless steel piping.

Product Details
  • Stock No: AANF264
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Stainless Steel Single Wall Tank - 95 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed