Stainless Steel Sock Filter

Stainless Steel Sock Filter

Stainless Steel Sock Filter. Inlet: 4 in. dia. Q-line fitting. Outlet: 2 in. dia. Q-line fitting. Overall dimensions: 5 in. L x 5 in. W x 32 in. H.

Product Details
  • Stock No: SJFK100.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Sock Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed