- Product Details
Stainless Steel Spiral Freezer Belts - 29 Rolls
Stainless Steel Spiral Freezer Conveyor Belt 30W x 3H. Spiral Freezer Gaps on belt measuring 3/8. 29 Rolls of Stainless Steel Spiral Freezer Belts Different Lengths Measurements to Fit Needs.
Product Details
- Stock No: TBI03
Conveyor Details
- Conveyor Type: Belts
- Conveyor Width (inches): 30
- Max Height Clearance above Belt (Inches): 3
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 30
- Height (Inches): 3
- Weight (LBS): 100
- # of Pieces for Shipping: 29
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















