Stainless Steel Steam Jacketed Kettle- 30 Gallon

Stainless Steel Steam Jacketed Kettle- 30 Gallon

Stainless Steel Steam Jacketed Kettle- 30 Gallon. Inside dimensions: 23-1/2 in. dia. x 17.5 in. H. Equipped with control box and mixer mounting brackets. Inlets: (1) 3/4 in. dia. FNPT (thermowell), (1) 3/4 in. dia. FNPT (jacket), (2) 1-1/2 in. dia. S-line fittings. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. S-line fitting (discharge). Overall dimensions: 32 in. L x 31-1/2 in. W x 40 in. H.

Product Details
  • Stock No: 15.MED460.0
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Kettles
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. FNPT (thermowell), (1) 3/4 in. dia. FNPT (jacket), (2) 1-1/2 in. dia. S-line fittings. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 1-1/2 in. dia. S-line fitting (discharge).
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 31.5
  • Height (Inches): 40
Additional Product Details
Stainless Steel Steam Jacketed Kettle- 30 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed