- Product Details
Stainless Steel Surge/Balance Tank- 260 Gallon
Stainless Steel Surge/Balance Tank- 260 Gallon. Inside dimensions: 73-1/2 in. L x 21-1/2 in. W x 38 in. H. (1) 26 in. L x 20 in. W flip-top lid. Thermostat-equipped. Inlets: (4) 2 in. dia. S-Line fittings, (2) 1 in. dia. FNPT, (1) 1-1/2 in. dia. S-Line. Outlets: (1) 1 in. dia. FNPT, (1) 1-1/2 in. S-Line fitting. Overall dimensions: 79 in. L x 26 in. W x 46-1/2 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
- Stock No: OI229.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









