Stainless Steel SWECO 3-Level Separator - 48 in.

Stainless Steel SWECO 3-Level Separator - 48 in.

Stainless Steel SWECO 3-Level Separator. Model: A/8922-B-1D. (3) 48 in. dia. product trays. Westinghouse motor: 1 hp, 1155 rpm, 550 V, 1.36 A, 60/50 Hz, 3 Phase. Sweco separators offer maximum throughput and screening efficiency to many types products by accomplished vibration over a screen cloth with varieties of mesh sizes to fit specific applications. Products and actions addressed include: sizing for dry products to include: sugars, spices, feeds, and abrasives; “scalping” to remove unwanted, oversized particles to include metal bits, blood and bone material; gravity filtering and product recovery from slurries such as ceRam Industriesics; and waste water cleanup which could include brewery waste, laundry waste, or many other effluent applications. This unit was in prior service with Crane Plumbing in their porcelain processing line. Top level discharge opening 16 in. L x 6 in. H. (1) 6 in. side outlet. (3) 8 in. discharge spouts. Overall dimensions: 4 ft. 5 in. L x 4 ft. 9 in. W x 4 ft. H.(ACN177)(H17).
Product Details
  • Stock No: MASH065
  • Manufacturer: SWECO
  • Model: A/8922-B-1D
  • Serial Number: 2047
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel SWECO 3-Level Separator - 48 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed