Stainless Steel Table Top Conveyor Extension

Stainless Steel Table Top Conveyor Extension

Stainless Steel Table Top Conveyor Extension with Work Table. Max Conveyor Belt Width: 4-1/2 in. Work Table Size: 18 in W x 120-1/2 in. L with a 4 in. high lip on edges. Overall Dimensions: 121 in. L x 25 in. W x 11 in. H.

Product Details
  • Stock No: DTWA353D.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 4.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 121
  • Width (Inches): 25
  • Height (Inches): 11
Additional Product Details
Stainless Steel Table Top Conveyor Extension
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed