Stainless Steel Table Top Conveyor Extension with Work Table

Stainless Steel Table Top Conveyor Extension with Work Table

Stainless Steel Table Top Conveyor with Work Table. Unit features a 120 in. L x 21 in. W work table. Sprocket diameter of 1-5/8 in. and a 3/4 in. pitch. Infeed height 34.5 in. Max product width 3.5 in. Baldor Industrial Motor Model: CDP3436, 75 hp, 1750 rpm, 180 volts, 3.7 amps. Gear Box Ratio 30, Torque 691 in./lbs. Hoffman Electric Box. Model: A-10086CH. (2) power outlets. Overall Dimension: 146 in. L x 29.5 in. W x 45.5 in. H.

Product Details
  • Stock No: DTWA353C.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 21
  • Conveyor Length (inches): 120
  • Max Height Clearance above Belt (Inches): 34.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 3.7
Dimensions:
  • Length (Inches): 146
  • Width (Inches): 29.5
  • Height (Inches): 45.5
Additional Product Details
Stainless Steel Table Top Conveyor Extension with Work Table
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed