Stainless Steel Table Top Conveyor

Stainless Steel Table Top Conveyor

Stainless Steel Table Top Conveyor. Maximum conveyor chain width: 4-1/2 in. Maximum product width: 3-3/4 in. Overall Dimensions: 121 in. L x 43 in. W x 13 in. H.

Product Details
  • Stock No: SNCC605B.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 121
  • Width (Inches): 43
  • Height (Inches): 13
Additional Product Details
Stainless Steel Table Top Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed