Stainless Steel Table Top Conveyor

Stainless Steel Table Top Conveyor

Stainless Steel Table Top Conveyor. Maximum conveyor chain width: 4-1/2 in. Max product width: 3-3/4 in. Stainless steel guide rails. A-B photo eye, 500 series with quick disconnect photo sensor. Infeed/outfeed height: 35 in. Overall Dimensions: 180 in. L x 16 in. W x 40 in. H

Product Details
  • Stock No: SNCC605M.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 16
  • Height (Inches): 40
Additional Product Details
Stainless Steel Table Top Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed