Stainless Steel Table Top Conveyor with Photo Sensor

Stainless Steel Table Top Conveyor with Photo Sensor

Stainless Steel Table Top Conveyor with Photo Sensor. (2) Wooden chain rails 120 in. L for use with a maximum 4-1/2 in. chain. Sprocket: 1-5/8 in. W x 6 in. dia. x 3/4 in. space between sprocket teeth. Overall Dimension: 137 in. L x 10.75 in. W x 11.25 in. H.

Product Details
  • Stock No: DTWA263C.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 137
  • Width (Inches): 10.75
  • Height (Inches): 11.25
Additional Product Details
Stainless Steel Table Top Conveyor with Photo Sensor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed