Stainless Steel Tabletop Conveyor

Stainless Steel Tabletop Conveyor

Stainless Steel Tabletop Conveyor. Belt width: 3-1/4 in. Guide brackets for adjustable guides. Sprocket diameter: 5 in. Pitch: 3/4 in. Leeson DC Motor, 1/2 hp, 1750 rpm, 180 V, 7.6 amps. Sterling Electric Speed Reducer, 20 ratio, 87.5 rpm (final). Overall dimensions: 104 in. L x 19 in. W x 32 in. H.

Product Details
  • Stock No: DTWA353E.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 3.25
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 7.6
Dimensions:
  • Length (Inches): 104
  • Width (Inches): 19
  • Height (Inches): 32
Additional Product Details
Stainless Steel Tabletop Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed