Stainless Steel Tabletop Conveyor Section

Stainless Steel Tabletop Conveyor Section

Stainless Steel Tabletop Conveyor Section. Maximum belt size accepted: 4 in. Adjustable guiderails. Currently set up to transport items 2-1/2 in. wide. Running gap for conveyor belt is 1-1/2 in. Infeed/exit height: 40 in. Overall dimensions: 106 in. L x 12 in. W x 45 in. H.

Product Details
  • Stock No: SNCC605H.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 4
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 12
  • Height (Inches): 45
Additional Product Details
Stainless Steel Tabletop Conveyor Section
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed