Stainless Steel Tandem Tabletop Conveyor

Stainless Steel Tandem Tabletop Conveyor

Stainless Steel Tandem Tabletop Conveyor. Conveyor 1- Maximum belt size handled: 4-1/2 in. W. Running gap for conveyor: 1-1/2 in. Sprocket diameter: 6 in. Pitch: 3/4 in. Conveyor 2- Maximum belt size handled: 4-1/2 in. W. Running gap for conveyor: 2-1/4 in. Sprocket diameter: 6 in. Pitch: 1-1/2 in. Reliance Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460-480 V, 5.6-5.6/2.8-3.0 amps, 60 Hz, 3 phase. Reeves Ultra Adjustable Speed Drive, size: 1B16, 62/7.7 rpm (max/min). Overall dimensions: 93 in. L x 26 in. W x 25-1/2 in. H.

Product Details
  • Stock No: DTWA353H.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 4.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460-480
  • Motor Amps: 5.6-5.6/2.8-3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 93
  • Width (Inches): 26
  • Height (Inches): 25.5
Additional Product Details
Stainless Steel Tandem Tabletop Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed