Stainless Steel Tank - 10 gallons

Stainless Steel Tank - 10 gallons

Stainless Steel Tank. Inlet/outlet: (1) 1 ft. 2-3/4 in. open top. (1) 2 in. ACME port. Inside tank dimensions: 1 ft. 4-1/2 in. dia. x 1 ft. 2 in. straight wall. Overall dimensions: 1 ft. 7 in. L x 1 ft. 6 in. W x 2 ft. 11-1/2 in. H.

Product Details
  • Stock No: NOI1001
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet/outlet: (1) 1 ft. 2-3/4 in. open top. (1) 2 in. ACME port.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 18
  • Height (Inches): 35.5
Additional Product Details
Stainless Steel Tank - 10 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed