Stainless Steel Tank-25 Gallon

Stainless Steel Tank-25 Gallon

Stainless Steel Tank- 25 Gallon. (3) Lid retaining clamps. (2) Handles. Inlets: (4) 1-1/2 in. 'S' line. Outlets: (4) 1-1/2 in. 'S' line. Overall dimensions: 30 in. diameter x 26 in. H.

Product Details
  • Stock No: SPPP333.a
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (4) 1-1/2 in. ‘S’ line. Outlets: (4) 1-1/2 in. ‘S’ line.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 30
  • Height (Inches): 26
Additional Product Details
Stainless Steel Tank-25 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed