Stainless Steel Tank Agitator

Stainless Steel Tank Agitator

Stainless Steel Tank Agitator. Shaft diameter: 1-1/2 in. Agitator diameter: 23 in. (3) 10 in. L x 3 in. W blades. 1 in. dia. NPT (male) connection. Overall dimensions: 23 in. dia x 40 in. H.

Product Details
  • Stock No: HDHP143.-03
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 23
  • Height (Inches): 40
Additional Product Details
Stainless Steel Tank Agitator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed