Stainless Steel Tank

Stainless Steel Tank

Stainless Steel Tank Overall dimensions: 30.5 in. W x 37 in. L x 62 in. High.

Product Details
  • Stock No: NOI1412
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 30.5
  • Height (Inches): 62
Additional Product Details
Stainless Steel Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed