Stainless Steel Tank with Graco Drum Pump- 40 Gallon

Stainless Steel Tank with Graco Drum Pump- 40 Gallon

Stainless Steel Tank with Graco Drum Pump- 40 Gallon. Inside dimensions: 20 in. dia. x 32 in. H. Graco President Air Powered Pump, Model: 207-352. S/N: J85F, capacity: 3 gpm, maximum air pressure: 80 psi. (3) Casters for easy maneuverability. Outlet: (1) 3/4 in. dia. NPT (female) valve. Overall dimensions: 27 in. L x 24 in. W x 55 in. H.

Product Details
  • Stock No: RCCB061B.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet: (1) 3/4 in. dia. NPT (female) valve
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 24
  • Height (Inches): 55
Additional Product Details
Stainless Steel Tank with Graco Drum Pump- 40 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed