Stainless Steel Tank with Graco Drum Pump- 90 Gallon

Stainless Steel Tank with Graco Drum Pump- 90 Gallon

Stainless Steel Tank with Graco Drum Pump- 90 Gallon. Inside dimensions: 28 in. dia. x 35 in. H. Graco President Air Powered Pump, Model: 207-352, S/N: K85F, capacity: 3 gpm, maximum air pressure: 80 psi. (4) Casters for easy maneuverability. Outlet: (1) 3/4 in. dia. NPT (male) valve. Overall dimensions: 34-1/2 in. L x 30 in. W x 58 in. H.
Product Details
  • Stock No: RCCB061.7
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet: (1) 3/4 in. dia. NPT (male) valve.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34.5
  • Width (Inches): 30
  • Height (Inches): 58
Additional Product Details
Stainless Steel Tank with Graco Drum Pump- 90 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed