Stainless Steel Tanker Sprayball

Stainless Steel Tanker Sprayball

Stainless Steel Tanker Sprayball Unit. Base dimensions: 22 in. L x 14-1/2 in. H. Tube length: 45 in. Inlets: (1): 2 in. threaded fitting. Overall dimensions: 24 in. L x 24 in. W x 60 in. H.

Product Details
  • Stock No: HDGF057.7a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 24
  • Height (Inches): 60
Additional Product Details
Stainless Steel Tanker Sprayball
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed