Stainless Steel Triple-Motion Kettle Scrap / Sweep Agitator

Stainless Steel Triple-Motion Kettle Scrap / Sweep Agitator

Stainless Steel Triple-Motion Kettle Scrap / Sweep Agitator. Manufactured by Hamilton. For a kettle size approx. 49 in. diameter . Stainless steel bridge with hinge for tilting. Motor specs: 3 HP, 208-220/460V, 3-phase, 60 Hz, 1740 RPM. Gear reduction drive with 3 output shafts.

Product Details
  • Stock No: KSLW535.2
  • Manufacturer: Hamilton Enerfab
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 3
  • Motor RPM: 1740
  • Motor Voltage: 208-220/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Stainless Steel Triple-Motion Kettle Scrap / Sweep Agitator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed