- Product Details
Stainless Steel Tube
Stainless Steel Tubes. (2) 1-1/2 in. S-line ports. 1-1/2 in. dia. tube. Overall dimensions: 9 ft. ¼ in. L x 2 ft. 2-3/8 in. W x 7 in. H.
Product Details
- Stock No: TACJ0834.1a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 108.25
- Width (Inches): 26.375
- Height (Inches): 7
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















