Stainless Steel Two Barrel Scrape Surface Heat Exchanger

Stainless Steel Two Barrel Scrape Surface Heat Exchanger

Stainless Steel Two Barrel Scrape Surface Heat Exchanger . (2) 15 in. dia. x 10 ft. 10 L barrels with (42) 1 in. L x 3 in. W bakelite scrapers. Setup for chilling with freon. (2) Erole Marelli Motors, 30 hp, 1507 rpm, 265/460 V 9.5/5.5 amps, 60 hz. ratio 10.4, final rpm: 163. Inlets: (2) 1-1/2 in. dia. NPT (male), (1) 2 in. dia. media port. Outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 13 ft. 7 in. L x 24 in. W x 66 in. H

Product Details
  • Stock No: RAAF142.93a
  • Manufacturer: Not Specified
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 2
  • Tube Diameter (inches): 15
  • Tube Length (inches): 130
  • Shaft, Blade and Scraper Description: (2) 15 in. dia. x 10 ft. 10 L barrels with (42) 1 in. L x 3 in. W bakelite scrapers. Setup for chilling with freon
  • Inlets & Outlets Description: Inlets: (2) 1-1/2 in. dia. NPT (male), (1) 2 in. dia. media port. Outlets: (2) 1-1/2 in. dia. NPT (male).
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Erole Marelli Motors
  • Motor Horsepower(HP): 30
  • Motor RPM: 1507
  • Motor Voltage: 265/460
  • Motor Amps: 9.5/5.5
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 163
  • Width (Inches): 24
  • Height (Inches): 66
Additional Product Details
Stainless Steel Two Barrel Scrape Surface Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed