Crown Machinery Canline Dearator

Crown Machinery Canline Dearator

Crown Machinery Canline Dearator. Model: CD.24.B.GK. S/N: CD.24.1017. Previously owned and operated by Pepsi Bottling Group. System requirements: 220 V, 60 Hz, 3 phase. MP Pumps Centrifugal Pump, Model: 28347. S/N: 0200161. Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12/6 amps, 60 Hz, 3 phase. GS Kinney Vacuum Pump, Model: DK-30, S/N: 91-0320 D6547-5. Brook Motor, 1.5 hp, 200/400 V, 1425 rpm, 6 amps, 50 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. NPT (female). Overall dimensions: 73 in. L x 41 in. W x 10 ft 5 in. H.

Product Details
  • Stock No: CGCB007.a
  • Manufacturer: Crown
  • Model: CD.24.B.GK
  • Serial Number: CD.24.1017
Boiler Details
  • Boiler Type: Other Boilers
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 2 in. dia. NPT (female)
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12/6 amps, 60 Hz, 3 phase. GS Kinney Vacuum Pump, Model: DK-30, S/N: 91-0320 D6547-5. Brook Motor, 1.5 hp, 200/400 V, 1425 rpm, 6 amps, 50 Hz, 3 phase
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 41
  • Height (Inches): 125
Additional Product Details
  • Product Purchased From: Soda Manufactoring Plant
Crown Machinery Canline Dearator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed