Stainless Steel Vertical Mix Tank - 700 Gallons

Stainless Steel Vertical Mix Tank - 700 Gallons

Stainless Steel Vertical Mix Tank. Approximate capacity: 700 gallons. Inside straight-wall dimension: 5 ft. dia. x 4 ft. 5 in. H. 1995 ADMIX Inc. Rotostat XP high shear emulsifier. Serial no. 04618-1. model no. 200XP175. Motor: 30 hp, 1765 rpm, 230/460 V, 74.0/37.0 amps, 60 Hz, 3 phase. Inlets / outlets: (2) 3 in. dia. port. (1) 4 in. dia. port. (2) 6 in. dia. port. (1) 1 ft. 7 in. dia. port. Overall dimensions: 5 ft. 7 in. L x 5 ft. W x 16 ft. 5 in. H.
Product Details
  • Stock No: RCJF1461.37a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Vertical Mix Tank - 700 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed