Stainless Steel Vertical Tank Agitator

Stainless Steel Vertical Tank Agitator

Stainless Steel Vertical Tank Agitator. Shaft dimensions: 1-1/2 in. dia. x 9 ft. H. Number of impellers: 2. Impeller diameter: 1 ft. 2 in. Last used in a 2,000 gallon tank. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 9 ft. H.

Product Details
  • Stock No: SLSP052B
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 14
  • Height (Inches): 108
Additional Product Details
Stainless Steel Vertical Tank Agitator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed