Stainless Steel Wash Basket

Stainless Steel Wash Basket

Stainless Steel Wash Basket. Inside dimensions: 19 in. dia. x 5 in. H. Expanded metal perforation size (small): 1-1/2 in. L x 1/2 in. W. Expanded metal perforation size (large): 3-1/2 in. L x 2-1/2 in. W. Overall dimensions: 27 in. dia. x 6 in. H.

Product Details
  • Stock No: HDYA026.1a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 27
  • Height (Inches): 6
Additional Product Details
Stainless Steel Wash Basket
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed