Stainless Steel Wash Conveyor - 46 in. W x 19 ft. L

Stainless Steel Wash Conveyor - 46 in. W x 19 ft. L

Stainless Steel Wash Conveyor. Stainless steel flighted belt 46 in. W x 19 ft. L with 4 in. high flights at 12 in. spacing. Mesh opening size on the belt is 16 mm x 25 mm. Elevated height: 68 in. Guard height: 80 in. Discharge is a 3.5 in. ID threaded pipe that is 8 in. from the ground. Overall dimensions: 22 ft. 2 in. L x 6 ft. 2 in. W x 6 ft. 7 in. H.

Click here to see a video of the equipment
Product Details
  • Stock No: BDPC196.40
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Stainless Steel Wash Conveyor - 46 in. W x 19 ft. L
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed