Stainless Tube in Tube Heat Exchanger with Badger Expansion Joint

Stainless Tube in Tube Heat Exchanger with Badger Expansion Joint

(20) Stainless Tube in Tube Heat Exchanger with Badger Expansion Joint. Model: 4-5MF-W1. S/N: 6-188. MAWP: 60 PSIG AT 750° F. Customer No. 5397. Inlet: (1) 3 in. S-line fitting. Outlet: (1) 3 in. S-line fitting. Media: 1 in. Discharge: 1-1/4 in. Overall Dimension: 20 ft. L x 7-1/2 in. W x 7-1/4 in. H. (ACN62).

Product Details
  • Stock No: NOI316
  • Manufacturer: Badger Expansion Joint Company
  • Model: 4-5MF-W1
  • Serial Number: 6-188
Heat Exchanger Details
  • Pipe Length (feet): 20
  • Inlets & Outlets Description: Inlet: (1) 3 in. S-line fitting. Outlet: (1) 3 in. Sline fitting. Media: 1 in. Discharge: 1-1/4 in.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 240
  • Width (Inches): 7.5
  • Height (Inches): 7.25
  • ACN: 62
Additional Product Details
Stainless Tube in Tube Heat Exchanger with Badger Expansion Joint
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed