Stand

Stand

Stand, 21in H x 65in L x 53in W.

Product Details
  • Stock No: GM43.a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 53
  • Height (Inches): 21
Additional Product Details
Stand
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed