- Product Details
Standard Pitch Stainless Steel Screw Auger (8 in x 120 in)
Standard Pitch Stainless Steel Screw Auger. Screw Pitch: 6 in. Screw Diameter: 8. Screw Length: 120 in. Material: Stainless Steel.
Product Details
- Stock No: RDYJ05
Conveyor Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 120
- Width (Inches): 8
- Height (Inches): 8
- Weight (LBS): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















