Standard Pitch Stainless Steel Screw Auger (8.5 in X 120 in)

Standard Pitch Stainless Steel Screw Auger (8.5 in X 120 in)

Standard Pitch Stainless Steel Screw Conveyor. Pitch: 4.5 in. Diameter: 8.5 in. Screw Auger Length: 120 in. Material: Stainless Steel.
Product Details
  • Stock No: RDYK04
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 8.5
  • Height (Inches): 8.5
  • Weight (LBS): 50
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Standard Pitch Stainless Steel Screw Auger (8.5 in X 120 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed