Star Plate and Frame Filter

Star Plate and Frame Filter

Star Plate and Frame Filter, Stainless Steel. Model: 212 14.304. S/N: n/a. (7) filters and (6) Frame. Equipment has (4) caster wheels for easy handling. Plates are tightened with a hand wheel on a threaded shaft. Unit comes with a 25 in. L x 18 in. W x 3 in. H receiving tray and a Square-D-Company power switch. Inlets/Outlets: (1) 3/4 in. drain outlet and (2) 1 in. threaded connections. Additionally, unit comes with a Waukesha size 10 positive displacement pump and a 3/4 HP Baldor Industrial Motor, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3-ph. Overall Dimensions: 47-1/2 in. L x 27 in. W x 43 in. H.
Product Details
  • Stock No: 65.156
  • Manufacturer: Star
  • Model: 21214304
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Star Plate and Frame Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed