Star System Filter Press

Star System Filter Press

Star System Filter Press. Model: 60-18B/SP/SS/HC, S/N: H98050. Spec. No: 60SS4-218-Y1HO. Number of 18 in. dia. filters: 60. Available with adjusting screw for minimal leakage. Flow rate: 700 to 2,100 gph. Filtration area: from 19.7 to 82.3 sq. ft. Sludge capacity: from 0.95 to 10.07 cu. ft. Uniblock 5000 Series Positive Displacement Pump, Model: 400/450, S/N: 01425. Motor (unspecified). Motor Drive, 2.77 ratio, 355 rpm (final). Pump inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. System inlets: (2) 1-1/2 in. dia. S-line fittings (product). Outlets: (1) 1-1/2 in. dia. S-line fitting (product). Overall dimensions: 11 ft. 6 in. L x 28 in. W x 44 in. H. (Note: flow rates vary depending on liquid being filtered and number and thickness of plates.

Product Details
  • Stock No: EKTF7401.19
  • Manufacturer: Star
  • Model: 60-18B/SP/SS/HC
  • Serial Number: H98050
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Star System Filter Press
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed