Starship Sandwich Machine

Starship Sandwich Machine

Starship Sandwich Machine. Serial No. 55 579. Overall Dimensions: 3 ft. 3 in. L x 2 ft. 6 in. W x 4 ft. 4 in. H.

Product Details
  • Stock No: SIBI082.2a
  • Manufacturer: Starship
  • Serial Number: 55 579
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 30
  • Height (Inches): 52
Additional Product Details
Starship Sandwich Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed