Steel FAB Compressed Air Receiver - 1000 Gallons

Steel FAB Compressed Air Receiver - 1000 Gallons

Steel FAB Compressed Air Receiver. Natl. BD. 171299. Part no. 1858.1234560. Approximate capacity: 1000 gallons. Straight wall: 11ft. 7-1/2 in. x 41 in. dia. MAWP 137 psi at 450°F. MDMT: -20°F at 137 PSI. HD: .274. SH: .313. Access door: 16 in. x 12-1/2 in. (2) 6-1/2 in., flanged with (8), ¾ in. bolt size. (2) 1-3/4 in. screw fitting. (1) 3-1/4 in. threaded. (2) 2-1/2 in. Overall dimensions: 15 ft. 6-1/2 in. L x 6 ft. 5 in. W x 5 ft. 6-1/4 in. H.(ACN65).

Product Details
  • Stock No: HNDC433
  • Manufacturer: Steel FAB
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 186.5
  • Width (Inches): 77
  • Height (Inches): 66.25
  • ACN: 65
Additional Product Details
Steel FAB Compressed Air Receiver - 1000 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed