Steel Feeder/Hopper - 145 cubic ft.

Steel Feeder/Hopper - 145 cubic ft.

Steel Feeder/Hopper – 145 cubic ft. capacity, w/ approximately 15 ft. stand. Equipped with: (1) motor driven slide gate, (1) model: R, Roto-Bin-Dicator for level sensing. Dayton gear motor, 1/6 hp, 40 rpm, 115 V, 4.9 amps, 60 Hz, single phase. Gear ratio: 42.7:1. Final rpm: 1. Torque: 225 in-lbs. (1) 3 ft. L x 1 ft. 5 in. W top access door. Inlet: (1) 10 in. L x 10 in. W port, (1) 5 in. dia. port. Outlet: (1) 8 in. L x 8 in. W port. Overall dimensions: 5 ft. 11 in. L x 5 ft. 7 in. W x 15 ft. 4 in. H. (BH).
Product Details
  • Stock No: MRSP120
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.16
  • Motor RPM: 40
  • Motor Voltage: 115
  • Motor Amps: 4.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 67
  • Height (Inches): 184
Additional Product Details
Steel Feeder/Hopper - 145 cubic ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed