Steel Feeder/Hopper - 145 Cubic ft.

Steel Feeder/Hopper - 145 Cubic ft.

Steel Feeder/Hopper – 145 cubic ft. capacity, w/ approximately 15 ft. stand. Equipped with: (1) pneumatic piston activated Plattco slidegate, model: UUS08852, (1) model: R, Roto-Bin-Dicator for level sensing. (1) 3 ft. 2 in L x 1 ft. 9 in. W top access door. Inlet: (1) 10 in. L x 10 in. W port. Outlet: (1) 8 in. L x 8 in. W port. Overall dimensions: 5 ft. 10 in. L x 5 ft. 6 in. W x 15 ft. 4 in. H. (H17).
Product Details
  • Stock No: MRSP121
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 70
  • Width (Inches): 66
  • Height (Inches): 184
Additional Product Details
Steel Feeder/Hopper - 145 Cubic ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed