Steel Glycol Sump Tank - 500 Gallons

Steel Glycol Sump Tank - 500 Gallons

Painted Steel Glycol Sump Tank. Liquid Metronics, Inc. metering pump model: A751-190S, serial 89013877, 115V, single phase. Dual heating coils. Estimated capacity: 500 gallons. Overall dimensions: 5 ft. x 5 ft. x 7 ft. H.

Product Details
  • Stock No: JWOH08
  • Manufacturer: Not Specified
Glycol Chiller Details
  • Chiller Type: Glycol Chiller
  • Surge Drum Included?: No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 60
  • Height (Inches): 84
Additional Product Details
Steel Glycol Sump Tank - 500 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed