Steel Shell, Brick Lined Mixing Tank

Steel Shell, Brick Lined Mixing Tank

Steel Shell, Brick Lined Mixing Tanks. Approximate capacity: 10,000 gallons. These saw use with Crane plumbing as part of their porcelain slurry mixing line. Overall dimensions: 11 ft. dia x 11 ft. H.

Product Details
  • Stock No: MASH088-01
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 132
  • Height (Inches): 132
Additional Product Details
Steel Shell, Brick Lined Mixing Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed