Sterilizer-Heat Exchanger Set

Sterilizer-Heat Exchanger Set

Sterilizer-Heat Exchanger Set. S/N: U-1954. Tube in tube system, 100 psi @ 650ºF, 22 in. dia x 20 ft. L with bottom steam trap. (mfg in 1993)

Product Details
  • Stock No: RCSC900.30
  • Manufacturer: Not Specified
  • Serial Number: U-1954
HTST Details
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 240
  • Width (Inches): 22
Additional Product Details
  • Year of Manufacture: 1993
Sterilizer-Heat Exchanger Set
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed