Sterlco Temperature Control System

Sterlco Temperature Control System

Sterlco Temperature Control System. Model: M2B 2010. S/N: 33J5510. MAWP: 150 psi. 9 kw heater with pump capacity of 50 gpm @ 30 psig. Pump, Model: 12S SF, impeller diameter: 5.63 in., 2 hp, 3500 rpm, 575 V. Baldor Industrial Motor, 2 hp, 3450 rpm, 575 V, 2.2 amps, 60 Hz, 3 phase. Nema 4 and 12 enclosure. Standard unit operating range is 0°F to 250°F. Used to circulate water through process and to maintain it at a specified heated temperature. It is designed for use in process temperature control applications using water or a water/glycol mix only. Allen-Bradley controller. Inlets/outlets: (2) 1-1/2 in. threaded male. Overall dimensions: 40 in. L x 15 in. W x 53 in. H. (ACN56)

Product Details
  • Stock No: SGMT536.1a
  • Manufacturer: Sterlco
  • Model: M2B 2010.
  • Serial Number: 33J5510
Boiler Details
  • Boiler Type: Hot Water Boilers
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 1-1/2 in. threaded male.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 2.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 15
  • Height (Inches): 53
  • ACN: 56
Additional Product Details
Sterlco Temperature Control System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed