Sterling Electric Gear Reducer

Sterling Electric Gear Reducer

Sterling Electric Gear Reducer, Serial SH0402AY15216, drive 1-1/2 hp 208-230/460 volt 1,720 rpm 216 orpm, Frame 56C, 1 in. shaft, overall dimensions 20 in. L x 10 in. W x 7 in. H
Product Details
  • Stock No: SGM126(4)
  • Manufacturer: Sterling
  • Serial Number: SH0402AY15216
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1720
  • Motor Voltage: 208-230/460
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 10
  • Height (Inches): 7
Additional Product Details
Sterling Electric Gear Reducer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed